Shop All Spring Clamps
This Product is Discontinued
Bessey
Plastic Spring Clamp Set, 14 PC (Discontinued)
Mfr # XC-14PC
Zoro # G1539404
This Product is Discontinued
Key Features
- Max. Jaw Opening (In.) 3 in
- Length (In.) 3 1/4 to 8 1/4
- Material Glass Filled Nylon
- Size 3/4 to 3 in
- Handle Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # XC-14PC
- Zoro # G1539404
- UPC # 091162009390
- Country of Origin China
- Category Spring Clamps
Dimensions
Length (In.) | 3 1/4 to 8 1/4 |
Size | 3/4 to 3 in |
Details
Item | Spring Clamp Set, 14-Pc. |
Max. Jaw Opening (In.) | 3 in |
Material | Glass Filled Nylon |
Handle | Glass Filled Nylon |
Tips | Pivoting Nylon |
Description
Bessey's XC-14PC Plastic Spring Clamp Set, 14 PC offers a versatile clamping solution that can be used for various applications. This clamp set is perfect for small projects and repairs around the house. The Bessey XC-14PC comes with 14 clamps of different sizes to suit your needs. They have a maximum jaw opening of 3 in., making them suitable for light tasks such as holding objects together or hanging pictures on the wall. Each spring clamp has a pivoting nylon tip, which gives you better control over delicate materials and surfaces. If you are looking for a plastic spring clamp set that can help you with your home improvement project, then this Bessey model is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.