Shop All Handle Toggle Clamp Accessories
Bessey
Pivot Handle Clamp, 24" Clamping cap.
Mfr # GZ60-12PH
Zoro # G7782674
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pivot Handle Sliding Arm Bar Clamp
- Clamping Surface W (In.) 2 1/4 in
- Bar Width (In.) 31/32 in
- Width (In.) 6 57/64 in
- Swivel Pad (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GZ60-12PH
- Zoro # G7782674
- UPC # 788502205054
- Country of Origin Germany
- Category Handle Toggle Clamp Accessories
Dimensions
Bar Width (In.) | 31/32 in |
Width (In.) | 6 57/64 in |
Handle Length (In.) | 4 1/2 in |
Screw Size (In.) | 5/8 in |
Throat Depth (In.) | 4 3/4 in |
Spindle Dia. (In.) | 5/8 in |
Spindle Diameter1 | 5/8 in |
Overall Width3 | 6 15/16 in |
Throat Depth1 | 4 3/4 in |
Max Throat Depth | 4 - 5" |
Handle Length | 4 1/2 in |
Jaw Pad Width | 1 1/4 in |
Bar Width | 1 in |
Description
When you need to quickly position your workpiece, the Bessey GZ60-12PH Pivot Handle Clamp is the tool for the job. The 24" clamping cap allows you to secure pieces up to 24". With a pivot handle sliding arm bar clamp, this product provides superior control and rigidity. Its tempered cold drawn forged steel bar offers high strength and durability. The clamp face measures 1 5/32 in x 2 1/4 in. and has a 1 1/4" swivel pad. Equip yourself with the Bessey GZ60-12PH Pivot Handle Clamp for any project that requires securing parts into place or holding them steady while you work on them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- MILWAUKEE TOOL #3 Morse Taper to Weldon Shank Arbor (49-57-0025)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- BESSEY Pivot Handle Clamp, 20" Clamping cap. (GZ50-12PH)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- BESSEY Pivot Handle Clamp, 16" Clamping cap. (GZ40-12PH)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- Bessey Handle Toggle Clamp Accessories