Shop All Handle Toggle Clamp Accessories
Bessey
Pivot Handle Clamp, 20" Clamping cap.
Mfr # GZ50-12PH
Zoro # G7783024
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pivot Handle Sliding Arm Bar Clamp
- Application Assembly and General Purpose Clamping, Maintenance, Welding
- Width (In.) 6 57/64 in
- Spindle Dia. (In.) 5/8 in
- Swivel Pad (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GZ50-12PH
- Zoro # G7783024
- UPC # 788502205047
- Country of Origin Germany
- Category Handle Toggle Clamp Accessories
Dimensions
Width (In.) | 6 57/64 in |
Spindle Dia. (In.) | 5/8 in |
Handle Length (In.) | 4 1/2 in |
Bar Width (In.) | 31/32 in |
Screw Size (In.) | 5/8 in |
Throat Depth (In.) | 4 3/4 in |
Max Throat Depth | 4 - 5" |
Handle Length | 4 1/2 in |
Bar Width | 1 in |
Spindle Diameter1 | 5/8 in |
Throat Depth1 | 4 3/4 in |
Jaw Pad Width | 1 1/4 in |
Overall Width3 | 6 15/16 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Pivoting Screwdriver, Clamping Capacity 20 in, Clamping Force 1,100 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 3/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Assembly and General Purpose Clamping, Maintenance, Welding, Bar Material Steel, Bar Width 1 in, Function Clamp, Handle Length 4 1/2 in, Handle Material Plastic, Includes Ergonomic Swivel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 13/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27226)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- REMCO Small Hand Scoop, Poly, 32 Oz, Green (64002)
- KLEIN TOOLS Replacement Blades and Bit for Adjustable Hole Saw 53710 (53701)
- BESSEY Pivot Handle Clamp, 24" Clamping cap. (GZ60-12PH)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- BESSEY Pivot Handle Clamp, 16" Clamping cap. (GZ40-12PH)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- Bessey Handle Toggle Clamp Accessories