Shop All Bar Clamps
Bessey
Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth
Mfr # PC-34DR
Zoro # G8798596
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2 1/2 in
- Width 5-1/2"
- Application Construction, Assembly, Gluing, Maintenance, Woodworking
- Includes Cast Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # PC-34DR
- Zoro # G8798596
- UPC # 091162000397
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Width | 5-1/2" |
Width (In.) | 5 1/2 in |
Handle Length (In.) | 2 1/2 in |
Screw Size (In.) | 5/8 |
Spindle Dia. (In.) | 5/8 |
Nominal Rail Size (In.) | 3/4 |
Throat Depth | 2 1/2 in |
Compatible Pipe Size1 | 3/4 in |
Handle Length | 2 1/2 in |
Jaw Pad Width | 1 3/16 in |
Spindle Diameter | 5/8 in |
Jaw Pad Height | 1 3/16 in |
Description
With a throat depth of 2 1/2 in. and a 5-1/2" width, the Bessey PC-34DR Bar Clamp is an ideal choice for construction, woodworking, maintenance and assembly projects. The traditional deep reach pipe clamp has a cast iron handle with standard pad type. This bar clamp also features a 2 1/2 in. throat depth and 5 1/2" width. The handle length is 2 1/2 in., while the clamping surface dimensions are 1 1/4 in. W x 1 1/4 in D. With its cast iron handle and sturdy build, this Bessey Pipe Clamp will provide you with dependable performance time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-084)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL06)
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp (LM2.004)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- Bessey Clamps