Shop All Bar Clamps
Bessey
Pipe Clamp, Cast Iron Handle and 2-1/8" Throat Depth
Mfr # BPC-H34
Zoro # G4407173
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2-1/8"
- Application Construction, Assembly, General Purpose, Gluing, Maintenance
- Includes Jaw Caps
- Screw Size (In.) 0.545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # BPC-H34
- Zoro # G4407173
- UPC # 091162009420
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/8" |
Screw Size (In.) | 0.545 |
Nominal Rail Size (In.) | 3/4 pipe (Not Included) |
Handle Length (In.) | 4 in |
Spindle Dia. (In.) | 0.545 |
Throat Depth | 2 1/4 in |
Jaw Pad Height | 1 11/16 in |
Spindle Diameter | 35/64 in |
Jaw Pad Width | 1 15/16 in |
Handle Length | 4 in |
Compatible Pipe Size1 | 3/4 in |
Description
Pipe Clamp, Application Construction, Assembly, General Purpose, Gluing, Maintenance, Base Clearance Tall, Base Style H-Shaped, Clamping Force 440 lb, Compatible Pipe Size 3/4 in, Handle Length 4 in, Handle Material Cast Iron, Handle Style Crank, Includes Jaw Caps, Jaw Pad Height 1 11/16 in, Jaw Pad Type Non-Marring, Jaw Pad Width 1 15/16 in, Spindle Diameter 35/64 in, Throat Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985001)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- MILWAUKEE TOOL Toilet Auger and Cable (3576-21, 48-53-3576)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK60)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1200-S12)
- Bessey Clamps