Shop All Bar Clamps
This Product is Discontinued
Bessey
Pipe Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (Discontinued)
Mfr # BPC-H12
Zoro # G8798562
This Product is Discontinued
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 1 1/2 in
- Width 9-5/8"
- Application For Assembly, Gluing, Woodworking, Construction, Maintenance
- Includes Extra High Base for Clearance From Work Surface, Cast Jaws with Removable Plastic Caps, H Shape Foot Assembly for Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # BPC-H12
- Zoro # G8798562
- UPC # 091162009420
- Country of Origin Unknown
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 1/2 in |
Width | 9-5/8" |
Width (In.) | 9 5/8 in |
Handle Length (In.) | 3 1/2 in |
Nominal Rail Size (In.) | 1/2 |
Spindle Dia. (In.) | 7/16 |
Screw Size (In.) | 7/16 |
Details
Handle Material | Cast Iron |
Application | For Assembly, Gluing, Woodworking, Construction, Maintenance |
Includes | Extra High Base for Clearance From Work Surface, Cast Jaws with Removable Plastic Caps, H Shape Foot Assembly for Stability |
Item | Pipe Clamp |
Clamping Surface W (In.) | 1 in |
Clamping Surface D (In.) | 1 in |
Type | H Style |
Swivel Type | No |
Clamp Face (In.) | 1 |
Nominal Clamping Pressure | 440 lb |
Pad Type | Standard |
Description
Pipe Clamp, H Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.