Shop All Pipe & Tube Clamps
Bessey
Pipe Clamp, 4-1/2 in, 310 lb
Mfr # SG24-PC
Zoro # G5018501
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Drawn Profiled Alloy Steel
- Pipe Size (In.) 3 1/2 in
- Max. Load (Lb.) 310
- Rod Size 4 in dia
- Height (In.) 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SG24-PC
- Zoro # G5018501
- UPC # 788502052160
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 1/2 in |
Rod Size | 4 in dia |
Height (In.) | 10 1/4 in |
Width (In.) | 2 7/8 in |
Length (In.) | 10 3/4 in |
Beam Width | 1/2 in |
Pad Size (In.) | 3/4 x 1-1/2 |
Tube Size (In.) | 4 in |
Flange Width (In.) | 3 in |
For Maximum Copper Tube Size | 4 in |
Overall Length | 10.75 in |
For Minimum Copper Tube Size | 1/2 in |
For Pipe Size | 3 1/2 in |
For Minimum Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 4 1/8 in |
Details
Material | Cold Drawn Profiled Alloy Steel |
Item | Pipe Clamp |
Max. Load (Lb.) | 310 |
Description/Special Features | Throat Opening 2-3/4 in, Jaw Force 4-1/2 in, Heat Resistant to 200 Degrees C, Adjustable Sliding Arm, Upper and Lower Handles |
Max. Pressure | 310 lb |
Features | Adjustable Sliding Arm, Heat Resistant to 200 Degrees C, Jaw Force 4-1/2 in, Throat Opening 2-3/4 in, Upper and Lower Handles |
Clamp Material Grade | 1.0503 |
Clamp Material Finish | Zinc Galvanized |
Clamp Material | Alloy Steel |
Description
Pipe Clamp, Bolt Material Not Applicable, Clamp Material Alloy Steel, Clamp Material Finish Zinc Galvanized, Clamp Material Grade 1.0503, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 1/8 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 1/2 in, For Pipe Size 3 1/2 in, Gasket Coverage Not Applicable, Gasket Material Not Applicable, Maximum Vacuum Pressure Not Applicable, Number of Bolts Not Applicable, Outlet Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type K (KS05100)
- KOHLER Cannister Repair Kit, Replacement (GP1229656)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (1VFV9)
- BESSEY 34 HStyle Pipe Clamp (BPC-H34)
- BESSEY Bessey PC34-2 0.75 in. Traditional Style Pipe Clamp; Black (PC34-2)
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- BESSEY Bessey .50in. H Series Pipe Clamp BPC-H12 (22130)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, 304SS (CN32SS)
- Bessey Plumbing Accessories