Shop All Multi-Tools
Bessey
Multi-Function Tool, Red/Black, 7 Tools
Mfr # DBST
Zoro # G5181041
original price:
$118.84
64% off
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 7" (Open Length), 4" (Closed Length)
- Color Red/Black (Handle)
- Features Oversized Shears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # DBST
- Zoro # G5181041
- UPC # 788502203159
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 7" (Open Length), 4" (Closed Length) |
Length Open | 4" |
Open Length/Closed Length | 4 in /2-1/8 in |
Closed Length | 4 in |
Blade Length | 2 1/4 in |
Open Length | 7 in |
Description
This Bessey Multi-Function Tool has seven tools in one. It features a file, integrated blade, large and small screwdriver, Philips head screwdriver and saw. This multi tool is made of stainless steel with a cushion handle. Its butterfly opening action allows you to easily access the tools when needed. The Bessey Multi-Function Tool is perfect for keeping on hand for all your needs around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (77360D2B92970)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- GERBER MP 600 Series MultiPlier (07500N)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- BETA Multi-Tool With 11 Bits And Nylon Sheath (017780055)
- CAT 13-in-1 Multi-Tool (980048)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- Bessey Knives, Cutters & Snips