Shop All Welding Magnets
Bessey
Magnetic Welding Square, 8Lx1-43/64Wx7InH
Mfr # BDMS-1
Zoro # G9991773
original price:
$90.99
5% off
new price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth, Ferrite Magnets
- Type Magnetic
- Color Black/Gray
- Characteristics 90 Degrees and 45 Degrees Preset Angles, Convenient T-Handle for Quick Release
- Overall Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BDMS-1
- Zoro # G9991773
- UPC # 788502090308
- Country of Origin India
- Category Welding Magnets
Dimensions
Overall Height | 1.6 in |
Overall Width | 8 in |
Hole Dia. | 1/4 in |
Overall Length | 8 in |
Center Hole Diameter | 1/4 in |
Details
Item | Magnetic Welding Square |
Material | Rare Earth, Ferrite Magnets |
Type | Magnetic |
Color | Black/Gray |
Characteristics | 90 Degrees and 45 Degrees Preset Angles, Convenient T-Handle for Quick Release |
Thickness | 1 43/64 in |
Includes | T-Handle |
Max. Pull | 100 lb |
Features | T-Handle for Easy Release of the Magnet |
Positioner Color | Black, Gray |
Plate Thickness | 1.67 in |
Handle Type | T-Handle |
Positioning Angles | 45 Degrees , 90 Degrees |
Housing Material | Steel |
Magnet Material | Rare Earth |
Positioner Type | Magnetic Welding Square |
Switchable On/Off | Not Switchable |
Maximum Pull | 100 lb |
Number of Angles | 2 |
Description
Magnetic Welding Square, Maximum Pull 100 lb, Overall Height 1.6 in, Overall Length 8 in, Overall Width 8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 1/4 in, Features T-Handle for Easy Release of the Magnet, Handle Type T-Handle, Housing Material Steel, Includes T-Handle, Magnet Material Rare Earth, Plate Thickness 1.67 in, Positioner Color Black, Gray, Positioner Type Magnetic Welding Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Modern Substitute for MAPP 14.1 oz (BF-MAPP-2)
- GVS-RPB Blast Helmet (NV3-705-51)
- LINCOLN ELECTRIC .035, Innershield NR-211-MP, 10 lb. Spl. (ED016354)
- TWECO Welding Nozzle, PK2 (12201110)
- BESSEY Magnetic Welding Square, 4-3/4In, 41lb. (WMS-7)
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia (MGC-2)
- BESSEY Magnetic Welding Square, 3-3/4InLx3/4InW (WMS-5)
- MAG-MATE Magnetic Base Clamp, PR (WSB02M)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- ZORO SELECT Welding Angle, Mag, 6-1/8In L, Steel, Red (10E754)
- MAG-MATE Magnetic Weld Square, 8x8in, 325lb (WS820)
- Bessey Welding Magnets