Shop All Magnetic Pickup Tools
Bessey
Magnetic Sweeper, Ferrite, 24 in. L
Mfr # MSP-24
Zoro # G0331707
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 24 in
- Length 24 in
- Surface Size 24 in
- Extended Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # MSP-24
- Zoro # G0331707
- UPC # 788502090803
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 24 in |
Length | 24 in |
Surface Size | 24 in |
Extended Length | 24 in |
Pickup Length | 24 in |
Magnet Length | 24 in |
Details
Item | Magnetic Floor Sweeper |
Type | Magnetic |
Assembly | Required |
Application | Roll Over floor to Easily Clean and Pick Up Metal |
Material | Ferrite |
Wheel Type | Rubber |
Product Type | Magnetic Floor Sweeper |
Wheel Material | Rubber |
Magnetic Release Type | Lever |
Housing Material | Ferrite |
Description
The Bessey MSP-24 Magnetic Sweeper is a powerful magnet designed to pick up metal parts from the floor. This 24 in. magnetic sweeper has a ferrite magnet, which makes it more powerful than other types of magnets. The size of the pickup tool allows you to clean large areas with ease. It also has an extended length and can be used on multiple surfaces. The Bessey MSP-24 Magnetic Sweeper is a versatile tool that will allow you to clean your work area quickly and efficiently.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- TENG TOOLS Straight Tin Snips - - 490 (490)
- S & W MANUFACTURING Toggle Pad, Smooth, 3/4-10" (SP-6S)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/4)
- BESSEY Magnetic Stick, 5-1/2 in. L, 1/4 in. dia. (MS-1)
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- STORCH PRODUCTS Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inW (T001-2061)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- STAR ASIA 2-Pc 16 Pund Magnetic Pick-Up Tool C (11716-20)
- Bessey Inspection and Retrieving Tools