Shop All Magnetic Pickup Tools
Bessey
Magnetic Stick, 5-1/2 in. L, 1/4 in. dia.
Mfr # MS-1
Zoro # G0331725
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 5-1/2 in
- Length 5 1/2 in
- Diameter 1/4 in
- Extended Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # MS-1
- Zoro # G0331725
- UPC # 788502090827
- Country of Origin India
- Category Magnetic Pickup Tools
Dimensions
Size | 5-1/2 in |
Length | 5 1/2 in |
Diameter | 1/4 in |
Extended Length | 5 1/2 in |
Head Diameter | 1/4 in |
Extended Length - Maximum | 25 1/2 in |
Compressed Length | 5 1/2 in |
Details
Item | Magnetic Stick |
Type | Magnetic |
Assembly | No |
Material | Rare Earth |
Application | Pick Up Metal Objects In Hard to Reach Areas |
Product Type | Magnetic Stick |
Shaft Material | Aluminum |
Magnet Type | Rare Earth |
Handle Material | Aluminum |
Flexibility | Rigid |
Magnetic Pull Capacity - Maximum | Not Rated |
Head Type | Magnet |
Handle Style | Straight |
Shaft Type | Telescoping |
Description
Magnetic Stick, Compatible Thickness - Maximum Not Applicable, Compressed Length 5 1/2 in, Extended Length - Maximum 25 1/2 in, Flexibility Rigid, Handle Material Aluminum, Handle Style Straight, Head Diameter 1/4 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum Not Rated, Number of Jaws Not Applicable, Product Type Magnetic Stick, Shaft Material Aluminum, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60811 (60811)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 4" (16275)
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- PROSOURCE Knife Joint Drywall 6Inch Flex (01600R)
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- BESSEY Magnetic Sweeper, Ferrite, 24 in. L (MSP-24)
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- LISLE Flexible 23 1/2 Magnetic Pickup (66580)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L (1VTZ4)
- KLEIN TOOLS Telescoping Magnetic LED Light and Pickup Tool (56027)
- Bessey Magnetic Pickup Tools