Shop All Magnetic Pickup Tools
Bessey
Magnetic Pick-Up Tool, 35In
Mfr # MPU-1
Zoro # G9991764
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 35 in
- Length 35 in
- Width 2 3/8 in
- Diameter 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # MPU-1
- Zoro # G9991764
- UPC # 788502090889
- Country of Origin India
- Category Magnetic Pickup Tools
Dimensions
Size | 35 in |
Length | 35 in |
Width | 2 3/8 in |
Diameter | 2 5/16 in |
Surface Size | 3-9/64 in |
Extended Length | 35 in |
Pickup Length | 35 in |
Head Diameter | 2 5/16 in |
Compressed Length | 35 in |
Description
If you need to pick up small metal parts or clean up metal shavings, the Bessey MPU-1 Magnetic Pick-Up Tool is a great choice. The magnetic disc on the tubular shaft makes it easy to lift metal parts and debris without having to touch them. The cushion grip handle provides comfort and control as you work. The tool has a length of 35 in., which allows you to easily reach into hard to reach places. If you are looking for an easy way to pick up small metal parts or clean up metal shavings, then this Bessey Magnetic Pickup Tool is what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Die-Cast Chalk Line Reel (47-099)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4" x 1/2"x1/4" (717SD)
- WIDIA Grooving/Parting Insert (510103)
- GENERAL TOOLS Single End Pin Vise (94A)
- BESSEY Magnetic Sweeper, Ferrite, 24 in. L (MSP-24)
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- BESSEY Magnetic Stick, 5-1/2 in. L, 1/4 in. dia. (MS-1)
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- PERFORMANCE TOOL Lighted Magnetic Pickup Tool, W1933 (W1933)
- WILLIAMS Williams Magnetic Pick Up Tool, 1-1/2 Lb. (40155)
- Bessey Magnetic Pickup Tools