Shop All Bearing Heaters
Bessey
Induction Bearing Heater, 18 in H
Mfr # SBH303
Zoro # G008610147
product price: $6,452.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,452.99
Free 30-Day Returns
Key Features
- For Maximum Width 8 1/4 in
- Features Heats According to Preset Temperature/Time Curve, Log Function to Store Data or Export to a USB-Stick, Tension-Free Heating (Delta T)
- Operating Voltage 230V
- Maximum Bearing Weight 303 lb
- Cross Bar Square Size 1 1/4 in, 2 3/4 in, 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SBH303
- Zoro # G008610147
- UPC # 788502204934
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
For Maximum Width | 8 1/4 in |
Cross Bar Square Size | 1 1/4 in, 2 3/4 in, 3 1/8 in |
For Maximum Outside Diameter | 23 5/8 in |
Cross Bar Length | 14 in |
For Minimum Bore Diameter | 1 5/16 in |
Overall Height | 18 in |
Overall Width | 31 1/16 in |
Overall Depth | 12 7/16 in |
Details
Item | Induction Bearing Heater |
Features | Heats According to Preset Temperature/Time Curve, Log Function to Store Data or Export to a USB-Stick, Tension-Free Heating (Delta T) |
Operating Voltage | 230V |
Maximum Bearing Weight | 303 lb |
Portability | Portable |
Maximum Output Temperature | 464 Degrees F |
Heater Type | Cross Bar |
Heating Method | Magnetic Induction |
Current | 16 A |
Display Type | Digital |
Power Consumption | 230 VA |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 1 5/16 in, Cross Bar Square Size 1 1/4 in, 2 3/4 in, 3 1/8 in, Maximum Output Temperature 464 Degrees F, Operating Voltage 230V, Current 16 A, Power Consumption 230 VA, Overall Depth 12 7/16 in, Overall Height 18 in, Overall Width 31 1/16 in, Cross Bar Length 14 in, For Maximum Outside Diameter 23 5/8 in, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 10.75" OD (2BK110H)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 6 Gpm, 5000 PSI, 1/4’’ NPT Ports, 452204 (452204)
- CAMOZZI Lockable Isolation Valve Se Mc (MC238-V16)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Cross Bar, 1-1/4" For BC Bearing Heaters (BC 1-1/4)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- Bessey Bearing Tools & Accessories