Shop All Bearing Heaters
Bessey
Induction Bearing Heater, 18 in H
Mfr # EBH203
Zoro # G008619515
product price: $3,523.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,523.99
Free 30-Day Returns
Key Features
- Current 16 A
- Operating Voltage 240V
- Portability Portable
- Cross Bar Square Size 2 3/4 in, 3 1/8 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EBH203
- Zoro # G008619515
- UPC # 788502205559
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Cross Bar Square Size | 2 3/4 in, 3 1/8 in |
Overall Height | 18 in |
Overall Depth | 12 7/16 in |
For Minimum Bore Diameter | 3 1/4 in |
Overall Width | 31 1/16 in |
Cross Bar Length | 14 in |
For Maximum Outside Diameter | 23 5/8 in |
Bore Diameter Range | 3 1/4 in |
Details
Item | Induction Bearing Heater |
Current | 16 A |
Operating Voltage | 240V |
Portability | Portable |
Power Consumption | 240 VA |
Heater Type | Cross Bar |
Maximum Output Temperature | 564 Degrees F |
Product | Cross Bar |
Series | EBH |
Item Type | Induction Bearing Heater |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 3 1/4 in, Cross Bar Square Size 2 3/4 in, 3 1/8 in, Maximum Output Temperature 564 Degrees F, Operating Voltage 240V, Current 16 A, Power Consumption 240 VA, Overall Depth 12 7/16 in, Overall Height 18 in, Overall Width 31 1/16 in, Cross Bar Length 14 in, For Maximum Outside Diameter 23 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA44-03EBS)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- BRENNAN INDUSTRIES 02MORB-02MP Straight (6401-02-02-O)
- BESSEY Induction Bearing heater, 22"ODx11"W, 600V (BCS 550V)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- Bessey Bearing Heaters