Shop All Bearing Heaters
Bessey
Induction Bearing Heater, 11 1/16 in H
Mfr # EBH2412
Zoro # G908619561
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Portable
- Operating Voltage 120V
- Overall Width 18 1/8 in
- Heater Type Cross Bar
- Cross Bar Square Size 1/4 in, 3/8 in, 9/16 in, 13/16 in, 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EBH2412
- Zoro # G908619561
- UPC # 788502205528
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Overall Width | 18 1/8 in |
Cross Bar Square Size | 1/4 in, 3/8 in, 9/16 in, 13/16 in, 1 9/16 in |
Overall Height | 11 1/16 in |
Cross Bar Length | 7 7/8 in |
For Maximum Outside Diameter | 15 3/4 in |
For Minimum Bore Diameter | 3/8 in |
Overall Depth | 9 1/2 in |
Bore Diameter Range | 3/8 in |
Details
Item | Induction Bearing Heater |
Portability | Portable |
Operating Voltage | 120V |
Heater Type | Cross Bar |
Power Consumption | 120 VA |
Maximum Output Temperature | 300 Degrees F |
Current | 20 A |
Product | Cross Bar |
Item Type | Induction Bearing Heater |
Series | EBH |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 3/8 in, Cross Bar Square Size 1/4 in, 3/8 in, 9/16 in, 13/16 in, 1 9/16 in, Maximum Output Temperature 300 Degrees F, Operating Voltage 120V, Current 20 A, Power Consumption 120 VA, Overall Depth 9 1/2 in, Overall Height 11 1/16 in, Overall Width 18 1/8 in, Cross Bar Length 7 7/8 in, For Maximum Outside Diameter 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT SUCTION GUN (DFSG70)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- BESSEY Induction Bearing heater, 22"ODx11"W, 600V (BCS 550V)
- BESSEY Cross Bar, 2" For Sc Bearing Heaters (SC 2)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- Bessey Bearing Tools & Accessories