Shop All Bearing Heaters
Bessey
Induction Bearing Heater, 10 3/4 in H
Mfr # SBH301
Zoro # G508610173
product price: $4,979.99
/ea
Free Shipping & Returns
$4,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 13 A
- Cross Bar Square Size 1/4 in, 9/16 in, 1 9/16 in, 2 in
- Heating Method Magnetic Induction
- Maximum Bearing Weight 110 lb
- Heater Type Cross Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SBH301
- Zoro # G508610173
- UPC # 788502204910
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Cross Bar Square Size | 1/4 in, 9/16 in, 1 9/16 in, 2 in |
For Maximum Width | 4 23/32 in |
For Maximum Outside Diameter | 15 3/4 in |
Overall Height | 10 3/4 in |
Overall Depth | 8 15/16 in |
Overall Width | 23 5/8 in |
Cross Bar Length | 7 7/8 in |
For Minimum Bore Diameter | 7/16 in |
Bore Diameter Range | 7/16 in |
Details
Item | Induction Bearing Heater |
Current | 13 A |
Heating Method | Magnetic Induction |
Maximum Bearing Weight | 110 lb |
Heater Type | Cross Bar |
Display Type | Digital |
Maximum Output Temperature | 464 Degrees F |
Operating Voltage | 120V |
Features | Heats According to Preset Temperature/Time Curve, Log Function to Store Data or Export to a USB-Stick, Tension-Free Heating (Delta T) |
Portability | Portable |
Power Consumption | 120 VA |
Product | Cross Bar |
Item Type | Induction Bearing Heater |
Series | SBH |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 7/16 in, Cross Bar Square Size 1/4 in, 9/16 in, 1 9/16 in, 2 in, Maximum Output Temperature 464 Degrees F, Operating Voltage 120V, Current 13 A, Power Consumption 120 VA, Overall Depth 8 15/16 in, Overall Height 10 3/4 in, Overall Width 23 5/8 in, Cross Bar Length 7 7/8 in, For Maximum Outside Diameter 15 3/4 in, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (AX16)
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- Bessey Bearing Heaters