Shop All Bearing Heaters
Bessey
Induction Bearing Heater, 10 3/4 in H
Mfr # EBH201-240
Zoro # G308619550
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 13 A
- Operating Voltage 240V
- Overall Depth 8 15/16 in
- Cross Bar Square Size 13/16 in, 1 9/16 in
- Overall Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EBH201-240
- Zoro # G308619550
- UPC # 788502205542
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Overall Depth | 8 15/16 in |
Cross Bar Square Size | 13/16 in, 1 9/16 in |
Overall Width | 23 5/8 in |
Overall Height | 10 3/4 in |
Cross Bar Length | 11 in |
For Minimum Bore Diameter | 1 in |
For Maximum Outside Diameter | 19 11/16 in |
Details
Item | Induction Bearing Heater |
Current | 13 A |
Operating Voltage | 240V |
Maximum Output Temperature | 564 Degrees F |
Power Consumption | 240 VA |
Portability | Portable |
Heater Type | Cross Bar |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Maximum Bore Diameter Not Applicable, For Minimum Bore Diameter 1 in, Cross Bar Square Size 13/16 in, 1 9/16 in, Maximum Output Temperature 564 Degrees F, Operating Voltage 240V, Current 13 A, Power Consumption 240 VA, Overall Depth 8 15/16 in, Overall Height 10 3/4 in, Overall Width 23 5/8 in, Cross Bar Length 11 in, For Maximum Outside Diameter 19 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.76/T-AR-M10 (HCX-AR)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (BX86)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- Bessey Bearing Heaters