Shop All Toggle & Latch Clamps
Bessey
Horiz Toggle Clamp, AngleBase, 450lb, 3/4in
Mfr # STC-HA20
Zoro # G5191487
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 450 lb
- Overall Height (In.) 1.75 in
- Body Material Steel
- Overall Length (In.) 6.5 in
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # STC-HA20
- Zoro # G5191487
- UPC # 788502201438
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.75 in |
Overall Length (In.) | 6.5 in |
Height Under Arm (In.) | 0.75 in |
Thread Size | M6 |
Dia. (In.) | 0.5625 in |
Height Under Arm | 0.79 in |
Max Arm Length | Less than 2" |
Fastener Thread Size | M6 |
Arm Length | 1.77 in |
Spindle Thread Size | M6 |
Overall Depth | 1.75 in |
Max Height Under Arm | Less than 1 |
Overall Length | 6.57 in |
Description
Auto-Adjust Toggle Clamp, Base Mounting Style Front, Handle Orientation Horizontal, Holding Capacity - Maximum 450 lbf, Arm Style U-Bar, Tip Material Polyethylene, Clamp Arm Opening Angle 180 Degrees , Arm Length 1.77 in, Height Under Arm 0.79 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Body Material Steel, Clamping Force 250 lb, Fastener Thread Size M6, Includes Plastic Protective Cap, Mounting Holes Center to Center - Long Side 1.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- BESSEY Toggle Clamp, Vertical, Angle, 450lb, 9/16in (STC-IHA15)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (207-UF)
- Bessey Clamps