Shop All Toggle & Latch Clamps
Bessey
Horiz Toggle Clamp, 450 lb, 3/4 in
Mfr # STC-HH20
Zoro # G5150187
original price:
$27.68
9% off
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 450 lb
- Overall Height (In.) 1.75 in
- Body Material Welded Steel
- Overall Length (In.) 6.5 in
- Height Under Arm (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # STC-HH20
- Zoro # G5150187
- UPC # 091162140031
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.75 in |
Overall Length (In.) | 6.5 in |
Height Under Arm (In.) | 0.75 in |
Thread Size | M6 |
Dia. (In.) | 0.5625 in |
Overall Depth | 1.75 in |
Overall Length | 6.5 in |
Height Under Arm | 0.98 in |
Max Arm Length | Less than 2" |
Max Height Under Arm | Less than 1 |
Arm Length | 1.77 in |
Description
Auto-Adjust Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 450 lbf, Arm Style U-Bar, Tip Material Polyethylene, Clamp Arm Opening Angle 180 Degrees , Arm Length 1.77 in, Height Under Arm 0.98 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Body Material Welded Steel, Includes Plastic Protective Cap, Overall Depth 1.75 in, Overall Length 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. Bi-Metal Reciprocating Saw Blade 10/14 TPI 5 pk (DS1214AFC5)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- BESSEY Toggle Clamp, Vertical, Angle, 450lb, 9/16in (STC-IHA15)
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- DE-STA-CO Locking Latch Clamp (323-RSS)
- Bessey Clamps