Shop All Clamping Kits
Bessey
Hold Down Table Clamp, 8-1/4", 2650lb.
Mfr # BSG21-14
Zoro # G5774268
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 5 1/2 in
- Clamping Height - Maximum 8 1/4 in
- Rail Profile Width 1.18 in
- Mounting Hole Accepts 5/8 in
- Clamping Force 2,650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BSG21-14
- Zoro # G5774268
- UPC # 788502202367
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Throat Depth | 5 1/2 in |
Clamping Height - Maximum | 8 1/4 in |
Rail Profile Width | 1.18 in |
Details
Item | Hold Down Table Clamp |
Mounting Hole Accepts | 5/8 in |
Clamping Force | 2,650 lb |
Rail Profile Thickness | 0.59 in |
Description
Hold Down Table Clamp, Clamping Force 2,650 lb, Throat Depth 5 1/2 in, Clamping Height - Maximum 8 1/4 in, Mounting Hole Accepts 5/8 in, Rail Profile Thickness 0.59 in, Rail Profile Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- KRAFT TOOL Bull Float Bracket, 6-Hole, Cast Aluminum (CC296)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- BESSEY Hold Down Machine Clamp, 1-1/2 in. W (501S)
- BESSEY Hold Down Machine Clamp, 1-5/8 in. W (626S)
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb (1000L)
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- Bessey Clamping Kits