Shop All Clamping Kits
Bessey
Hold Down Machine Clamp, 3-3/4 in, 7000 lb
Mfr # 375L
Zoro # G5018063
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1 1/8 in
- Includes Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
- For Use With T-Slot Hold Down Tables
- Application Machine Shop Applications
- Overall Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 375L
- Zoro # G5018063
- UPC # 788502141000
- Country of Origin China
- Category Clamping Kits
Dimensions
Overall Width | 1-1/8 in |
Overall Length | 3 3/4 in |
Details
Item | Fixture Clamp |
Thickness | 1 1/8 in |
Includes | Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment |
For Use With | T-Slot Hold Down Tables |
Application | Machine Shop Applications |
Features | Self-Positioning Single Component Design |
Description
Fixture Clamp, Overall Length 3 3/4 in, Thickness 1 1/8 in, For Use With T-Slot Hold Down Tables, Application Machine Shop Applications, Features Self-Positioning Single Component Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- WESTWARD Elect Torque Wrench, 1/4in. Drive (6PAF6)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.135 (111113500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 8.00mm (47890)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- BESSEY Hold Down Machine Clamp, 1-1/2 in. W (501S)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb (1000L)
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- Bessey Machining Clamps & Accessories