Shop All Welding Accessories
Bessey
Ground Clamp, 25/32in.H
Mfr # TP-1K
Zoro # G9346531
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.8 in
- Width 6.296 in
- Overall Width 6.3 in
- Number of Surfaces 0
- Height 0.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # TP-1K
- Zoro # G9346531
- UPC # 091162010174
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Overall Height | 0.8 in |
Width | 6.296 in |
Overall Width | 6.3 in |
Height | 0.781 in |
Depth | 0.781 in |
Overall Length | 6.3 in |
Clamp Height | 3/4 in |
Throat Depth | 3 1/8 in |
Details
Item | Ground Clamp |
Number of Surfaces | 0 |
Maximum Current | 400 A |
Clamp Type | Ground Clamp |
Description
Ground Clamp, Maximum Current 400 A, Throat Depth 3 1/8 in, Clamp Height 3/4 in, Clamp Type Ground Clamp, Overall Height 0.8 in, Overall Length 6.3 in, Overall Width 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Hose Torch Kit, Propane/MAPP, 5 Ft Hose (384401)
- FLAME ENGINEERING Torch Kit, Propane, 50,000 BTU (HT 1 1/2-10CR)
- WALTER SURFACE TECHNOLOGIES Repalcement ratchet Headgear (06-HG)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- BESSEY Table Clamp, Straight Handle, 4 in. D (TW16-20-10-2K)
- BESSEY Table Clamp, 4500 lb., 1-1/8in. dia. (TW28-30-12H)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- BESSEY Table Clamp, T Handle, 4 in. D (TW16-20-10K)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- METAL MAN Metal Man Spoolgun EZFSG2 (EZFSG2)
- Bessey Welding Accessories