Shop All Utility Knives
Bessey
Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L
Mfr # D-BKPH
Zoro # G5773839
product price: $19.39
/ea
Sold in multiples of 12 for $232.68
$232.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Folding Retractable
- Blade Type Spring Release
- Overall Length 6-1/4"
- Handle Material ABS
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # D-BKPH
- Zoro # G5773839
- UPC # 091162009543
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6-1/4" |
Details
Blade Operation | Folding Retractable |
Blade Type | Spring Release |
Handle Material | ABS |
Handle Type | Comfort Grip |
Item | Folding Utility Knife,ABS,6-1/4" |
Application | General Purpose |
Description
Folding Utility Knife,ABS,6-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- KRAFT TOOL Elite Series Square End T, 16"x3-1/8 (CFE064K)
- SUPER TOOL 10.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301104)
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- BESSEY Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L (D-BKWH)
- BESSEY BESSEY 013-D-BKPH Folding Utility Knife (013-D-BKPH)
- BAHCO Bahco Electrician Knife with Guide, General Purpose Shock Resistant Plastic (2820VHELP)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE83)
- PACIFIC HANDY CUTTER Safety Strap Cutter Utility, 6 in L (HH700)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- BETA Safety Utility Knife (017720029)
- Bessey Knives, Cutters & Snips