Shop All C Clamps
Bessey
Ductile Alloy C-Clamps, 2.5"
Mfr # 540 - 2-1/2
Zoro # G5774566
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2-1/2"
- Duty Rating Medium Duty
- Throat Depth 1-3/4"
- Body Material Cast Ductile Iron (Frame), Steel (T-Bar)
- Clamping Pressure 1100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 1-3/4" |
Details
Max. Opening | 2-1/2" |
Duty Rating | Medium Duty |
Body Material | Cast Ductile Iron (Frame), Steel (T-Bar) |
Clamping Pressure | 1100 lb. |
Item | Ductile Alloy C-Clamp |
Description
This BESSEY 540 - 2-1/2 Ductile Alloy C-Clamp is a medium duty product that can handle jobs of all sizes. The cast ductile iron frame and steel T-bar provide maximum strength and durability. With a max opening of 2-1/2", this clamp has an 1100 lb clamping pressure. Cast from ductile iron, the frame provides excellent resistance to wear and tear, as well as rust and corrosion. The steel T bar adds additional strength and durability to the overall product. When you need a reliable c clamp for your next project, look no further than this BESSEY 540 - 2 1/2 Ductile Alloy C Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: EZ-1 SAW BLADE KEY EXTRACTOR (HPC-EZ-1)
- DYNABRADE Contact Arm Assy, 11X733, 11X734, 11X736 (11203)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16 (C20674)
- RED DEVIL Scrapers Handy Cutte (3221)
- BESSEY C-Clamp, 1 in Maximum Opening, Gray (CM10)
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- BESSEY 1-.50in. X 3-.50in. Regular Duty Malleable C-Clamp (CM15)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CDF404)
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- Bessey C Clamps