Shop All C Clamps
Bessey
Dbl Anvil C-Clamp, 6", Iron, Light, 1200 lb.
Mfr # DHCC-6
Zoro # G4407322
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 2 7/8 in
- Body Material Cast Iron
- Finish Powder Coated (Body), Chrome Plated (Spindle)
- Clamping Pressure 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2 7/8 in |
Throat Depth1 | 2 7/8 in |
Max Throat Depth | 2 - 4" |
Description
If you are looking for a double head C-clamp, the BESSEY DHCC-6 Dbl Anvil C-Clamp is what you need. The light duty clamp can handle up to 1,200 lbs of pressure and has a throat depth of 2 7/8 in. This black powder coated body with chrome spindle clamp offers easy tightening with no slip. Its max opening of 6 in. means it can accommodate larger pieces of material. Featuring drop forged steel construction, this double head C-clamp is designed to last long and resist corrosion. The BESSEY DHCC-6 Dbl Anvil C Clamp will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Bit Holder, Magnetic, 1/4" Hex, 2-1/4" (J61234)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- RIDGID Rings, Ring, 3In Xl-C (20548)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- BESSEY Quick Release C-Clamp, 6-5/8", Iron, 1200lb (QRCC6)
- BESSEY 2 Drop Forged CClamp (CM20)
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- TOOLPRO 6 in Locking CClamp (TP02176)
- Bessey C Clamps