Shop All Snips
Bessey
Cutter, Circular Cutting, 7 1/2"
Mfr # D50
Zoro # G5773866
Sold in multiples of 10 for $229.90
$229.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Circular Cutting
- Overall Length 7 1/2"
- Blade Material Stainless Steel
- Length Blade: 1 9/16"
- Features Ergonomically Designed Handles With Soft-Insert; With Wire Guide For Cutting Binding Wire To 2.5mm dia.; Circular Cutting To Stop For Stripping Cable From 1mm To 1.50mm; On Carded Hang Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7 1/2" |
Length | Blade: 1 9/16" |
Details
Cutting Action | Circular Cutting |
Blade Material | Stainless Steel |
Features | Ergonomically Designed Handles With Soft-Insert; With Wire Guide For Cutting Binding Wire To 2.5mm dia.; Circular Cutting To Stop For Stripping Cable From 1mm To 1.50mm; On Carded Hang Pack |
Item | Cutter |
Primary Application | Multipurpose |
Description
The BESSEY D50 Cutter is the versatile tool you need for a variety of jobs. It can cut a variety of materials, including metal, wire and sheet metal. The stainless steel blade has a circular cutting action and can be used for both right-handed and left-handed use. This 7 1/2" cutter has an overall length of 7  1/2". You will be able to cut metals such as sheet metal, nails, screws and more with this versatile tool. The BESSEY D50 Cutter is the multipurpose tool that will help you accomplish your tasks quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1-L-21)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- BESSEY Shape and Straight Cutting Snip, Right, Right, 9" (D39ASS-SB)
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel (D48)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- BESSEY Aviation Snip Left Cut, 9-1/2", Left, 9-1/2" (D16)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- TINKERTOOLS Picking and Trimming Snips (TI50888)
- Bessey Snips