Shop All Bearing Heaters
Bessey
Cross Bar, 3/4" For SC Bearing Heaters
Mfr # SC 3/4
Zoro # G1654578
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SC
- Accessory Type Cross Bar,3/4" For SC Bearing Heaters
- Cross Bar Square Size 3/4 in
- Product Heater Cross Bar
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SC 3/4
- Zoro # G1654578
- UPC # 788502162562
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Cross Bar Square Size | 3/4 in |
Overall Height | 3/4 in |
Square Size | 3/4 in |
Overall Length | 9 1/4 in |
Details
Item | Bearing Heater Cross Bar |
For Use With | SC |
Accessory Type | Cross Bar,3/4" For SC Bearing Heaters |
Product | Heater Cross Bar |
Product Type | Heater Cross Bar |
Series | SC |
Item Type | Induction Heater Cross Bar |
Description
Bearing Heater Cross Bar, Square Size 3/4 in, Product Type Heater Cross Bar, Overall Height 3/4 in, For Use With SC, Overall Length 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS ARO Connector 3/8" FPT 1/4" (CO 1405)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- TOMPKINS Hydraulic Fitting-International04MJ-12X1.5MM (7400-04-12)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3581T-5, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1 (VEM3581T-5)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- BESSEY Induction Bearing Heater, 11 1/16 in H (EBH2412)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- Bessey Bearing Tools & Accessories