Shop All Bearing Heaters
Bessey
Cross Bar, 3" For BC Bearing Heaters
Mfr # BC 3
Zoro # G1654532
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cross Bar,3" For BC Bearing Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BC 3
- Zoro # G1654532
- UPC # 788502160599
- Country of Origin United States
- Category Bearing Heaters
Details
Item | Cross Bar,3" For BC Bearing Heaters |
Accessory Type | Cross Bar,3" For BC Bearing Heaters |
Description
Cross Bar,3 In. For BC Bearing Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (4LK400)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- TRICO Oilertrico Oilers 4Oz (31804)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- Bessey Bearing Tools & Accessories