Shop All Bearing Heaters
Bessey
Cross Bar, 2" For Sc Bearing Heaters
Mfr # SC 2
Zoro # G1654447
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SC
- Accessory Type Cross Bar,2" For Sc Bearing Heaters
- Product Heater Cross Bar
- Square Size 2 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SC 2
- Zoro # G1654447
- UPC # 788502162586
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Square Size | 2 in |
Overall Height | 2 in |
Cross Bar Square Size | 2 in |
Overall Length | 9 1/4 in |
Details
Item | Bearing Heater Cross Bar |
For Use With | SC |
Accessory Type | Cross Bar,2" For Sc Bearing Heaters |
Product | Heater Cross Bar |
Series | SC |
Product Type | Heater Cross Bar |
Item Type | Induction Heater Cross Bar |
Description
Bearing Heater Cross Bar, Square Size 2 in, Product Type Heater Cross Bar, Overall Height 2 in, For Use With SC, Overall Length 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68118)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- BESSEY Induction Bearing Heater, 11 1/16 in H (EBH2412)
- BESSEY Cone Bearing Heater, w/Temp Control Box (GCS-CB)
- BESSEY Induction Bearing heater, 22"ODx11"W, 600V (BCS 550V)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- Bessey Bearing Heaters