Shop All Bearing Heaters
Bessey
Cone Bearing Heater, w/Temp Control Box
Mfr # GCS-CB
Zoro # G5480870
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing ID Range 3/8 in to 8-1/4 in
- Voltage 120 V
- Amps 6 A
- Watts 725 W
- Max. Temp. (F) 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GCS-CB
- Zoro # G5480870
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Width (In.) | 8 5/8 in |
Height (In.) | 9 1/2 in |
Overall Depth | 8 11/16 in |
Bore Diameter Range | 3/8 in to 8 1/4 in |
Overall Height | 9 1/2 in |
Overall Width | 8 11/16 in |
For Minimum Bore Diameter | 3/8 in |
For Maximum Bore Diameter | 8 1/4 in |
Description
Cone Bearing Heater, Heater Type Cone, Portability Non-Portable, For Maximum Bore Diameter 8 1/4 in, For Minimum Bore Diameter 3/8 in, Maximum Output Temperature 250 Degrees F, Operating Voltage 120V, Current 15 A, Power Consumption 1,800 W, Overall Depth 8 11/16 in, Overall Height 9 1/2 in, Overall Width 8 11/16 in, Display Type None, Features Far Safer than Heating Bearings with Oil Baths or Hotplate, Great Alternative to Larger Units at a Much Lower Cost Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1550 Metric V-Belt, 1550mm Outside Length, 13mm Top Width, 1 Ribs (XPA1550)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- BESSEY Induction Bearing Heater, 18 in H (EBH203)
- Bessey Bearing Heaters