Shop All Bar Clamps
Bessey
classiX Sliding Arm Bar Clamp Set with Forged Steel Handle
Mfr # CLSXHD-SET
Zoro # G0331740
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Application Assembly, Construction, General Purpose Clamping, Heavy Duty, Maintenance, Welding
- Includes (2) Mfr. No. GSM20, (2) Mfr. No. GSM30, (2) Mfr. No. GSM40
- Type F-Style Sliding Arm
- Pad Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # CLSXHD-SET
- Zoro # G0331740
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Details
Handle Material | Forged Steel |
Application | Assembly, Construction, General Purpose Clamping, Heavy Duty, Maintenance, Welding |
Includes | (2) Mfr. No. GSM20, (2) Mfr. No. GSM30, (2) Mfr. No. GSM40 |
Item | Bar Clamp Set |
Type | F-Style Sliding Arm |
Pad Type | Heavy Duty |
Swivel Type | Replaceable |
Bar Material | Cold Drawn, Heat Treated, Tempered Alloy Steel |
Duty Rating | Heavy Duty |
Max Jaw Opening | 13 - 36" |
Slide Mechanism | Bar Slide |
Bar Type | Profiled Rail |
Clamping Capacity1 | 16 in |
Jaw Pad Type | Swivel |
Clamping Force1 | 2,660 lb |
Sliding Mechanism | Bar Slide |
Number of Clamps | 6 |
Shape | F |
Handle Style | Sliding T |
Description
This Bessey CLSXHD-SET classiX Sliding Arm Bar Clamp Set is a heavy duty clamp set designed for multiple purposes. The sliding arm bar clamps have been built to withstand frequent and rough use. It has a forged steel handle that makes it more durable and longer lasting. This classiX sliding arm bar clamp set is made of cold drawn, heat treated, tempered alloy steel for added strength and durability. The F-style design allows the arms to move easily without any hassle or binding. Its pad type is heavy duty while its swivel type is replaceable. With this Bessey CLSXHD-SET classiX Sliding Arm Bar Clamp Set, you can enjoy smooth clamping action with no fuss at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- WESTWARD Plug, Alloy Steel Tap, M6x1 (CCT1060-159)
- JET N307, 19-Piece, 3Mm X 7In. Needles (N307)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.00mm (45822)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.004)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL60)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- BESSEY 36 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-36)
- Bessey Clamps