Shop All C Clamps
Bessey
C-Clamps, Ductile Alloy, 8"
Mfr # 540 - 8
Zoro # G5774511
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Duty Rating Medium Duty
- Throat Depth 3-1/4"
- Body Material Cast Ductile Iron (Frame), Steel (T-Bar)
- Clamping Pressure 2750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3-1/4" |
Details
Max. Opening | 8" |
Duty Rating | Medium Duty |
Body Material | Cast Ductile Iron (Frame), Steel (T-Bar) |
Clamping Pressure | 2750 lb. |
Item | Ductile Alloy C-Clamp |
Description
C-Clamps,Ductile Alloy,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 33 pc Precision Driver Set (W9178)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- BESSEY C-Clamp, 2 in Maximum Opening, Black (CDF402)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- BESSEY Bessey 5in. X 3-.25in. Regular Duty Malleable C-Clamp CM50 (CM50)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- Bessey C Clamps