Shop All C Clamps
Bessey
C-Clamps, Ductile Alloy, 3"
Mfr # 540 - 3
Zoro # G5774557
product price: $16.69
/ea
Sold in multiples of 6 for $100.14
$100.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3"
- Duty Rating Medium Duty
- Throat Depth 1-7/8"
- Body Material Cast Ductile Iron (Frame), Steel (T-Bar)
- Clamping Pressure 1800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1-7/8" |
Details
Max. Opening | 3" |
Duty Rating | Medium Duty |
Body Material | Cast Ductile Iron (Frame), Steel (T-Bar) |
Clamping Pressure | 1800 lb. |
Item | Ductile Alloy C-Clamp |
Description
C-Clamps,Ductile Alloy,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J07512T)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- KIPP Adjustable Handle, Size: 1 1/4-20X20, Entirely Stainless Steel, Electropolished (K0124.1A2X20)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- BESSEY C-Clamps, Ductile Alloy, 12" (540 - 12)
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- BESSEY 1-.50in. X 3-.50in. Regular Duty Malleable C-Clamp (CM15)
- BESSEY 3 Drop Forged CClamp (CM34DR)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- STANLEY C-Clmp Lcking 11Sp Fr Redc Hand Spn 11In (IRHT82586)
- Bessey C Clamps