Shop All C Clamps
Bessey
C-Clamps, Ductile Alloy, 12"
Mfr # 540 - 12
Zoro # G5774496
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 3-5/8"
- Body Material Cast Ductile Iron (Frame), Steel (T-Bar)
- Clamping Pressure 2850 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3-5/8" |
Details
Max. Opening | 12" |
Duty Rating | Medium Duty |
Body Material | Cast Ductile Iron (Frame), Steel (T-Bar) |
Clamping Pressure | 2850 lb. |
Item | Ductile Alloy C-Clamp |
Description
C-Clamps,Ductile Alloy,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-16 (6860)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- BESSEY Bessey 5in. X 3-.25in. Regular Duty Malleable C-Clamp CM50 (CM50)
- BESSEY Bessey 013-3100400 4800 & 8500 Series Spindle Assembly With Pad (013-3100400)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- Bessey C Clamps