Shop All C Clamps
Bessey
C-Clamp, 8 in Maximum Opening, Black
Mfr # CDF408
Zoro # G7781694
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 5 in
- Body Material Drop Forged Steel
- Clamping Pressure 6,900 lb
- Min. Opening 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 5 in, Clamping Force 6,900 lb, Body Material Drop Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- IRWIN Die Metric 8Mm-1.25Mm (9734)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891P2)
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- BESSEY C-Clamps, Drop Forged, 0" to 2.5" (CM22)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- BESSEY 2 Drop Forged CClamp (CM20)
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- BESSEY Bessey Tools 211973 90 deg Angle Clamp (211973)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- Bessey Clamps