Shop All C Clamps
Bessey
C-Clamp, 5 in Maximum Opening, Black
Mfr # CM50
Zoro # G100461104
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 3 in
- Body Material Drop Forged Steel
- Clamping Pressure 1,300 lb
- Spindle Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 5 in, Jaw Opening - Minimum 0 in, Throat Depth 3 in, Clamping Force 1,300 lb, Body Material Drop Forged Steel, Body Color Black, Spindle Finish Powder Coated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jewellers Screw Driver Set, #0 Phillips (S555Z-7)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 30 (CF509)
- WERA Wera 05003883001 0.25 in. 9 Piece Metric Sockets on Storage Belt (5003883001)
- VERTEX Vertex Adjustable Tailstock (3900-2411)
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CM40)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CM80)
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- Bessey Clamps