Shop All C Clamps
Bessey
C-Clamp, 2 in Maximum Opening, Black
Mfr # CDF402
Zoro # G7781642
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 1/8 in
- Body Material Drop Forged Steel
- Clamping Pressure 3,500 lb
- Throat Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 1/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 1/8 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/8 in, Clamping Force 3,500 lb, Body Material Drop Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- DAYTON Grinding Wheel Dresser (6Z851)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- BESSEY 2 Drop Forged CClamp (CM20)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- BESSEY 1 Drop Forged CClamp (CM10)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- Bessey C Clamps