Shop All C Clamps
Bessey
C-Clamp, 2 1/2 in Maximum Opening, Gray
Mfr # CM25
Zoro # G200461073
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Throat Depth 2 1/2 in
- Body Material Drop Forged Steel
- Clamping Pressure 900 lb
- Throat Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2 1/2 in |
Throat Depth1 | 2 1/2 in |
Max Throat Depth | 2 - 4" |
Description
This Bessey CM25 C-Clamp is the perfect solution for clamping workpieces together. It has a maximum opening of 2 1/2 in. and can exert up to 900 lb of pressure, making it ideal for working with lightweight materials. The Bessey C-Clamp features a throat depth of 2 1/2 in., which means you can secure your workpiece without any obstructions. Made from drop forged steel, this light duty c-clamp is built to last. With its galvanized finish, this c-clamp will not rust or corrode over time. If you are looking for a reliable c-clamp that will hold your workpiece securely, look no further than the Bessey CM25.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- GREENLEE Wheel-12X1.75 W/.750 Id 555-M2 (52398)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- BESSEY C-Clamps, Drop Forged, 0" to 2.5" (CM22)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- BESSEY 1 Drop Forged CClamp (CM10)
- BESSEY CClamp, Drop Forged, Heavy Service, 20Each (B-HS 1)
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- WILTON C-Clamp, 6", Steel, Regular Duty, 4500 lb. (806)
- Bessey C Clamps