Shop All Pipe & Tube Clamps
Bessey
Bessey PC34-2 0.75 in. Traditional Style Pipe Clamp; Black
Mfr # PC34-2
Zoro # G203726964
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # PC34-2
- Zoro # G203726964
- UPC # 788502202893
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- An economical alternative to the bar clamp
- Higher (finger-saving) base compared to standard pipe clamps
- Hex head on spindle to facilitate clamping (not to augment clamping force)
- Large clamping surface
- Stable foot assembly
- Acme threaded screw
- Pads included on fixture
- Cast jaws for durability
- Virtually limitless clamping capacity determined by the length
- Color: Black
- Capacity: 2.88 lbs
- Size: 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Yellow (PU12MAY)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in.L (12PL-CA11-0360-11B-11B)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- BESSEY 34 HStyle Pipe Clamp (BPC-H34)
- BESSEY Pipe Clamp, 4-1/2 in, 310 lb (SG24-PC)
- BESSEY Bessey .50in. H Series Pipe Clamp BPC-H12 (22130)
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- RUBBERFAB Hinge Clamp, Nylon, 2 In Pipe (13MHHM-NGW-200)
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe (CCC0125)
- Bessey Pipe & Tube Clamps