Bessey

Bessey DUO65-8 24" Duo Klamp One Hand Clamp/Spreader


product price: $52.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bessey
  • MFR # DUO65-8
  • Zoro # G904038212
  • UPC #
    91162000472
  • Country of Origin China
  • Category Bench Vises

Description

  • Clamp
  • Change from clamping to spreading by simply twisting the dial
  • Handle with pump lever parallel to the rail
  • Convenient one handed operation
  • All around clamping includes in front of, behind and at the side of the rail
  • 260 lb nominal clamping force
  • 3-.25" throat depth
  • 24" clamping capacity
  • Length: 1.57
  • Width: 32
  • Height: 5.91
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.