Bessey

Bessey 8in. Light Duty Bar Clamp LM2.008


product price: $31.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bessey
  • MFR # LM2.008
  • Zoro # G203683700
  • UPC #
    91162013021
  • Country of Origin China
  • Category Bar Clamps

Description

  • Bar clamp
  • Zinc die cast jaws are light weight
  • Serrated rail for slip resistant grip
  • Non-marring plastic caps on pressure pad
  • 330 lb nominal clamping force
  • 2" throat depth
  • 8" clamping capacity
  • 0.6s
  • Carded
  • Length: 0.75
  • Width: 9.75
  • Height: 3.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.