Bessey

Bessey 4in. Quick Release C Clamp QRCC4


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bessey
  • MFR # QRCC4
  • Zoro # G703692585
  • UPC #
    91162009451
  • Country of Origin China
  • Category C Clamps

Description

  • Features a red push button for fast and easy adjustments
  • Malleable cast iron design holds parts firmly for gluing, nailing, filling, welding, cutting, and bending
  • Black powder coated frame to prevent rust and corrosion
  • Chrome plated crew and swivel
  • 4" clamp
  • Length: 8.75
  • Width: 15
  • Height: 10.8
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.