Bessey

Bessey 2-.50in. x 30in. Bar Clamp With Handle TGJ2.530+2K


product price: $45.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bessey
  • MFR # TGJ2.530+2K
  • Zoro # G703683705
  • UPC #
    91162009048
  • Country of Origin China
  • Category Bar Clamps

Description

  • The world's largest sell bar clamp
  • Glue resistant, non-mar plastic caps
  • Large diameter pad surface creates a soft touch to minimize the risk of dimpling
  • Oversized acme thread, coarse thread is designed for faster clamping with less cranking
  • Malleable cast jaws press fitted to rail, no mechanical fastener to loosen over time, corrugated for extra strength and powdered coated for protection against corrosion
  • Locking mechanism won't let go
  • Cold drawn profiled steel rail
  • Oversized ergonomic wood handle
  • Nominal rail size 1" x .25"
  • Length: 32.75
  • Width: 1.13
  • Height: 4.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.