Shop All Bench Vises
Bessey
Bench Vise, Heavy Duty, 6 in W Jaw
Mfr # BV-HD60
Zoro # G500980571
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Number of Lock Down Bolts 2
- Features Built-In Anvil
- Product Grouping - Vises Clamp On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BV-HD60
- Zoro # G500980571
- UPC # 091162008324
- Country of Origin China
- Category Bench Vises
Dimensions
Throat Depth - Vises | 2 3/8 in |
Overall Width | 6 11/16 in |
Jaw Width Range | 6 in |
Mounting Hole Dia. | 31/64 in |
Jaw Width - Vises | 6 in |
Throat Depth | 2 3/8 in |
Overall Height | 7 1/16 in |
Overall Length | 15 3/8 in |
Throat Depth Range | 2 3/8 in |
Jaw Face Width | 6 in |
Mounting Hole Diameter | 31/64 in |
Description
Heavy Duty Bench Vise, Body Tensile Strength 60,000 psi, Spindle Type Covered, Jaw Face Width 6 in, Jaw Opening - Maximum 6 in, Throat Depth 2 3/8 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head Yes, High Visibility No, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron, Features Built-In Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape (PMT1300)
- CRAFTSMAN Sockets, 3/8" Drive 1/8" Hex Bit Socket, SAE 3/8" Drive (CMMT13002)
- MILWAUKEE TOOL 26" Splitting Axe (48-22-9062)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Left Hand Hex Die (DWTHX1147LH)
- BESSEY 5" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF5SB)
- BESSEY Bessey Tools BV-HD40 4 in. Heavy Duty Workshop Bench Vise (198739)
- BESSEY 5 HD MP Vise (BV-MPV5)
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- BESSEY 4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base (BV-HW45)
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- WILTON 4" Cross Slide Drill Press Vise (11694)
- Bessey Vises & Presses