Shop All Bearing Heaters
This Product is Discontinued
Bessey
Bearing Heater, Induction, 500V, 60 Hz (Discontinued)
Mfr # SVH7931M
Zoro # G6878860
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bearing ID Range 1-3/16 in to 31-3/32 in
- Bearing Max. OD 31 3/32 in
- Bearing Width 12 3/8 in
- Voltage 500 V
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SVH7931M
- Zoro # G6878860
- UPC # 788502204477
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Bearing Width | 12 3/8 in |
Length (In.) | 47 1/4 in |
Height (In.) | 39 5/16 in |
Width (In.) | 19 3/4 in |
Cross Bar Length | 20 in |
Bore Diameter Range | 4 5/8 in |
Overall Height | 39 5/16 in |
Overall Width | 19 3/4 in |
Cross Bar Square Size | 3 1/8 in |
For Maximum Width | 12 1/2 in |
For Maximum Outside Diameter | 31 7/64 in |
For Minimum Bore Diameter | 4 5/8 in |
Overall Depth | 47 1/4 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Minimum Bore Diameter 4 5/8 in, Cross Bar Square Size 3 1/8 in, Maximum Output Temperature 404 Degrees F, Operating Voltage 500V, Current 16 A, Power Consumption 8,000 W, Overall Depth 47 1/4 in, Overall Height 39 5/16 in, Overall Width 19 3/4 in, Cross Bar Length 20 in, For Maximum Outside Diameter 31 7/64 in, Display Type Digital, Features Fast Horizontal Heating of Bearings, For Maximum Width 12 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.