Shop All Bearing Heaters
This Product is Discontinued
Bessey
Bearing Heater, Induction, 500V, 60 Hz (Discontinued)
Mfr # SVH5223 230 V
Zoro # G6549720
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bearing ID Range 5/8 in to 20-1/2 in
- Bearing Max. OD 20 1/2 in
- Bearing Width 7 7/8 in
- Voltage 230 V
- Amps 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SVH5223 230 V
- Zoro # G6549720
- UPC # 788502204385
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Bearing Width | 7 7/8 in |
Length (In.) | 17 5/16 in |
Width (In.) | 14 1/2 in |
Height (In.) | 16 1/2 in |
Cross Bar Length | 14 in |
For Minimum Bore Diameter | 13/16 in |
Overall Width | 14 1/2 in |
Bore Diameter Range | 13/16 in |
For Maximum Width | 7 7/8 in |
Overall Height | 16 1/2 in |
Overall Depth | 17 5/16 in |
Cross Bar Square Size | 1 3/16 in, 2 3/8 in |
For Maximum Outside Diameter | 20 1/2 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Portable, For Minimum Bore Diameter 13/16 in, Cross Bar Square Size 9/16 in, 1 3/16 in, 2 3/8 in, Maximum Output Temperature 464 Degrees F, Operating Voltage 230V, Current 16 A, Power Consumption 3,680 W, Overall Depth 17 5/16 in, Overall Height 16 1/2 in, Overall Width 14 1/2 in, Cross Bar Length 14 in, For Maximum Outside Diameter 20 1/2 in, Display Type Digital, Features Vertical or Horizontal Heating of Bearings
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.