Shop All Bearing Heaters
This Product is Discontinued
Bessey
Bearing Heater, Induction, 500V, 60 Hz (Discontinued)
Mfr # SV5020
Zoro # G6532887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing ID Range 1-3/16 in to 28-5/16 in
- Bearing Max. OD 28 5/16 in
- Bearing Width 7 7/8 in
- Voltage 500 V
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SV5020
- Zoro # G6532887
- UPC # 788502204361
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Bearing Width | 7 7/8 in |
Length (In.) | 1/4 in |
Height (In.) | 18 1/2 in |
Width (In.) | 14 3/8 in |
Cross Bar Length | 14 in |
Overall Depth | 1/4 in |
Overall Width | 14 3/8 in |
For Maximum Outside Diameter | 28 5/16 in |
Overall Height | 18 1/2 in |
Description
Bearing Heater, Heater Type Cross Bar, Maximum Output Temperature 464 Degrees F, Operating Voltage 500V, Current 20 A, Overall Depth 1/4 in, Overall Height 18 1/2 in, Overall Width 14 3/8 in, Cross Bar Length 14 in, For Maximum Outside Diameter 28 5/16 in, For Use With Bearings, Couplings and Sleeves, Gears, Sprockets, Frequency 60 Hz, Heating Method Magnetic Induction
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.