Shop All Bearing Heaters
Bessey
Bearing Heater, Cone, 120V, 1800W, 15A
Mfr # GCS-NCB
Zoro # G5480889
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing ID Range 3/8 in to 8-1/4 in
- Voltage 120 V
- Amps 6 A
- Watts 725 W
- Max. Temp. (F) 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GCS-NCB
- Zoro # G5480889
- Country of Origin Netherlands
- Category Bearing Heaters
Dimensions
Height (In.) | 9 1/2 in |
Width (In.) | 8 5/8 in |
Overall Depth | 8 11/16 in |
Bore Diameter Range | 3/8 in to 8 1/4 in |
For Maximum Bore Diameter | 8 1/4 in |
Overall Height | 9 1/2 in |
Overall Width | 8 11/16 in |
For Minimum Bore Diameter | 3/8 in |
Description
Cone Bearing Heater, Heater Type Cone, Portability Non-Portable, For Maximum Bore Diameter 8 1/4 in, For Minimum Bore Diameter 3/8 in, Maximum Output Temperature 250 Degrees F, Operating Voltage 120V, Current 15 A, Power Consumption 1,800 W, Overall Depth 8 11/16 in, Overall Height 9 1/2 in, Overall Width 8 11/16 in, Display Type None, Features Far Safer than Heating Bearings with Oil Baths or Hotplate, Great Alternative to Larger Units at a Much Lower Cost Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces TENNANT 65221, Suction, 15 micron (ZX-65221)
- POWEREX Breather Set (IP002100AV)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- Bessey Bearing Heaters