Shop All Bearing Heaters
Bessey
Bearing Heater, 480 Volts, 20 Amps
Mfr # BCS 440V
Zoro # G9818864
product price: $5,925.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,925.99
Free 30-Day Returns
Key Features
- Bearing Max. OD 22 in
- Bearing Width 11 1/2 in
- Voltage 480 V
- Amps 20 A
- Watts 8,800 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BCS 440V
- Zoro # G9818864
- UPC # 788502161107
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Bearing Width | 11 1/2 in |
Length (In.) | 22 in |
Bearing Width (In.) | 11-1/2 |
Width (In.) | 10 in |
Height (In.) | 16 in |
Overall Height | 16 in |
Overall Depth | 22 in |
Bore Diameter Range | 1 7/8 in |
Cross Bar Length | 18 1/2 in |
Cross Bar Square Size | 3 in |
For Minimum Bore Diameter | 1 7/8 in |
For Maximum Width | 11 1/2 in |
Overall Width | 10 in |
For Maximum Outside Diameter | 22 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Non-Portable, For Minimum Bore Diameter 1 7/8 in, Cross Bar Square Size 1 1/4 in, 3 in, Maximum Output Temperature 250 Degrees F, Operating Voltage 480V, Current 20 A, Power Consumption 8,800 W, Overall Depth 22 in, Overall Height 16 in, Overall Width 10 in, Cross Bar Length 18 1/2 in, For Maximum Outside Diameter 22 in, Display Type None, Features Extend Bearing Life with Even Heating, With On and Off, For Maximum Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.125 In Od X 1.125 In W; Case Carburized Steel (59412)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- BESSEY Induction Bearing heater, 22"ODx11"W, 600V (BCS 550V)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- BESSEY Cross Bar, 2" For Sc Bearing Heaters (SC 2)
- Bessey Bearing Heaters