Shop All Bearing Heaters
This Product is Discontinued
Bessey
Bearing Heater, 30 Amps (Discontinued)
Mfr # BC 220V
Zoro # G0494566
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bearing Max. OD 22 in
- Bearing Width 7 1/2 in
- Voltage 240 V
- Amps 30 A
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BC 220V
- Zoro # G0494566
- UPC # 788502160001
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Bearing Width | 7 1/2 in |
Length (In.) | 17 in |
Height (In.) | 16 in |
Width (In.) | 8 in |
Bearing Width (In.) | 7-1/2 |
For Maximum Width | 7 1/2 in |
Bore Diameter Range | 1 7/8 in |
Cross Bar Square Size | 3 in |
Overall Height | 16 in |
Overall Depth | 17 in |
Cross Bar Length | 14 3/4 in |
Overall Width | 8 in |
For Maximum Outside Diameter | 22 in |
For Minimum Bore Diameter | 1 7/8 in |
Description
Induction Bearing Heater, Heater Type Cross Bar, Portability Non-Portable, For Minimum Bore Diameter 1 7/8 in, Cross Bar Square Size 1 1/4 in, 3 in, Maximum Output Temperature 250 Degrees F, Operating Voltage 240V, Current 30 A, Power Consumption 7,200 W, Overall Depth 17 in, Overall Height 16 in, Overall Width 8 in, Cross Bar Length 14 3/4 in, For Maximum Outside Diameter 22 in, Display Type None, Features Extend Bearing Life with Even Heating, With On and Off, For Maximum Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.